Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio60:1
- Output Size0.8750 in
- Ratio60:1
- Weight28.1 lbs, 12.75 kg
Details
- Bushing KitJ1
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input StyleC-Face Quill
- Input TypeC-Face Quick Connect
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH10144
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesQC700
- Standard Base KitKit B5
Overview
Mfr description
QC718-60KZT-B5-J1 WORM SPEED REDUCER