Overview
Mfr description
PL5090-006-4139036-22.225 PRECISION
Specifications
- Reducer TypePlanetary
- Ratio6:1
- Country of OriginTaiwan
- Reduction06:1
- Case Size090
- Nominal Ratio6:1
- SeriesPL5090
- Manufacturer Catalog NumberP01448
- Manufacturer Upc Number884107233178
- UPC_NO884107233178
- Weight7.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data