Overview
Mfr description
PL5120-010-4140301-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01449
- Manufacturer Upc Number884107234373
- UPC_NO884107234373
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data