Motion
WA721X1200J

BOSTON GEAR
WA721X1200J

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #09445553
MFR #WA721X1200J
Price$4,207.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721X1200J

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 2.0600 in Center Distance, Solid Shaft Input, Solid Output
MI ITEM #09445553
MFR #WA721X1200J

Mfr description
WA721X1200J SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,207.94/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    1200:1
  • Ratio
    1200:1
  • Weight
    44 lbs, 19.958 kg

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H10428
  • Output Type
    Solid
  • Series
    700
  • Vertical J Base Kit
    721JBASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)