Motion
HMHF730-80ZT-B7-H-P31

BOSTON GEAR
HMHF730-80ZT-B7-H-P31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09445605
MFR #HMHF730-80ZT-B7-H-P31
Price$7,319.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF730-80ZT-B7-H-P31

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 3.0000 in Center Distance, Solid Shaft Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09445605
MFR #HMHF730-80ZT-B7-H-P31

Mfr description
HMHF730-80ZT-B7-H-P31 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,319.88/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.0000 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    80:1
  • Output Size
    1.9375 in
  • Ratio
    80:1
  • Weight
    88 lbs, 39.916 kg

Details

  • Case Included
    Yes
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    D02327
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)