Motion
HF721R7.5ZB5HP20

BOSTON GEAR
HF721R7.5ZB5HP20

7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09445667
MFR #HF721R7.5ZB5HP20
List Price$3,267.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721R7.5ZB5HP20

7.5:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09445667
MFR #HF721R7.5ZB5HP20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,267.91/each for your price

Overview

Mfr description
HF721R7.5ZB5HP20 SPEED REDUCER

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    7.5:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text