Motion
PL2090-015-KS-S-4030401-19.0

BOSTON GEAR
PL2090-015-KS-S-4030401-19.0

15:1 Reduction, 15:1 Ratio
Mi Item #09445677
MFR #PL2090-015-KS-S-4030401-19.0
Price$11,348.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-015-KS-S-4030401-19.0

15:1 Reduction, 15:1 Ratio
Mi Item #09445677
MFR #PL2090-015-KS-S-4030401-19.0

Mfr description
PL2090-015-KS-S-4030401-19.0 PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,348.51/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    15:1
  • Weight
    4.1277 kg, 9.1 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01451
  • Manufacturer Upc Number
    884107238043
  • Reduction
    15:1
  • Series
    PL2090
  • UPC_NO
    884107238043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)