1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
SDS1-1/2-SG
SDS Bushing, 1-1/2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
09445699
MFR #
SDS1-1/2-SG
List Price
$126.02
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
BOSTON GEAR SDS1-1/2-SG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
SDS1-1/2-SG
SDS Bushing, 1-1/2 in Bore, 3.1875 in Flg OD, 1.3125 in LTB
MI ITEM #
09445699
MFR #
SDS1-1/2-SG
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$126.02
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SDS1-1/2-SG SDSX1 1/2 SG BUSHING
Specifications
Bushing Size
SDS
Bore Type
Finished Bore
Bore Diameter
1-1/2 in
Flange Outside Diameter
3.1875 in
Length Through Bore
1.3125 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data