Motion
SF2-3/4-SG

BOSTON GEAR
SF2-3/4-SG

SF Bushing, 2-3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #09445760
MFR #SF2-3/4-SG
Price$247.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SF2-3/4-SG

SF Bushing, 2-3/4 in Bore, 4.6250 in Flg OD, 2.0000 in LTB
Mi Item #09445760
MFR #SF2-3/4-SG

Mfr description
SF2-3/4-SG SFX2 3/4 DI SG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.27/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/4 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)