Motion
SK1-11/16-SG

BOSTON GEAR
SK1-11/16-SG

SK Bushing, 1-11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #09445818
MFR #SK1-11/16-SG
Price$200.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SK1-11/16-SG

SK Bushing, 1-11/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
MI ITEM #09445818
MFR #SK1-11/16-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.97/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
SK1-11/16-SG SKX1 11/16 SG BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought