Motion
SK2-7/16-SG

BOSTON GEAR
SK2-7/16-SG

SK Bushing, 2-7/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #09445851
MFR #SK2-7/16-SG
Price$200.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SK2-7/16-SG

SK Bushing, 2-7/16 in Bore, 3.8750 in Flg OD, 1.8750 in LTB
Mi Item #09445851
MFR #SK2-7/16-SG

Mfr description
SK2-7/16-SG SKX2 7/16 SG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.97/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)