Motion
E2-5/16-SG

BOSTON GEAR
E2-5/16-SG

E Bushing, 2-5/16 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #09445900
MFR #E2-5/16-SG
Price$515.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
E2-5/16-SG

E Bushing, 2-5/16 in Bore, 6.0000 in Flg OD, 2.6250 in LTB
Mi Item #09445900
MFR #E2-5/16-SG

Mfr description
E2-5/16-SG EX2 5/16 SG BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.40/each

Specifications

Dimensions

  • Bore Diameter  
    2-5/16 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.6250 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)