Motion
F3-15/16-SG

BOSTON GEAR
F3-15/16-SG

F Bushing, 3-15/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #09445964
MFR #F3-15/16-SG
Price$921.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F3-15/16-SG

F Bushing, 3-15/16 in Bore, 6.6250 in Flg OD, 3.6250 in LTB
MI ITEM #09445964
MFR #F3-15/16-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$921.93/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    F
  • Flange Outside Diameter  
    6.6250 in
  • Length Through Bore  
    3.6250 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
F3-15/16-SG FX3 15/16 DI SG BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought