Motion
J3-3/4-SG

BOSTON GEAR
J3-3/4-SG

J Bushing, 3-3/4 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #09446014
MFR #J3-3/4-SG
Price$1,144.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
J3-3/4-SG

J Bushing, 3-3/4 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #09446014
MFR #J3-3/4-SG

Mfr description
J3-3/4-SG JX3 3/4 DI SG BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.10/each

Specifications

Dimensions

  • Bore Diameter  
    3-3/4 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)