Motion
SBKCRFHMA752-80KEP-B9-GS1

BOSTON GEAR
SBKCRFHMA752-80KEP-B9-GS1

80:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09446166
MFR #SBKCRFHMA752-80KEP-B9-GS1
Price$14,810.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCRFHMA752-80KEP-B9-GS1

80:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09446166
MFR #SBKCRFHMA752-80KEP-B9-GS1

Mfr description
SBKCRFHMA752-80KEP-B9-GS1 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,810.64/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)