Motion
RFWC752B-1800E-B5-J

BOSTON GEAR
RFWC752B-1800E-B5-J

1800:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09446190
MFR #RFWC752B-1800E-B5-J
Price$14,339.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC752B-1800E-B5-J

1800:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09446190
MFR #RFWC752B-1800E-B5-J

Mfr description
RFWC752B-1800E-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,339.17/each

Specifications

Dimensions

  • Center Distance
    5.1600 in
  • Ratio
    1800:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)