Overview
Mfr description
PL5070-010-4120401-14.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01453
- Manufacturer Upc Number884107248134
- UPC_NO884107248134
- Weight1.4061 kg, 3.10 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data