Overview
Mfr description
PL5120-010-4141201-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01454
- Manufacturer Upc Number884107248387
- UPC_NO884107248387
- Weight6.949 kg, 15.32 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data