Specifications
Dimensions
- Case Size090
- Ratio10:1
- Weight7.33 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01457
- Manufacturer Upc Number884107249063
- Reduction10:1
- SeriesPL5090
- UPC_NO884107249063
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)