Motion
BKHMHQC732125ZB7HP20

BOSTON GEAR
BKHMHQC732125ZB7HP20

125:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09446382
MFR #BKHMHQC732125ZB7HP20
List Price$8,134.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKHMHQC732125ZB7HP20

125:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09446382
MFR #BKHMHQC732125ZB7HP20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,134.69/each for your price

Overview

Mfr description
BKHMHQC732125ZB7HP20 SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    125:1
  • Input Type
    C-Face Quick Connect
  • Output Type
    Hollow
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text