Motion
FWC721B800KB5J1

BOSTON GEAR
FWC721B800KB5J1

Right Angle Worm Gear Speed Reducer - 800:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56C Frame
Mi Item #09446391
MFR #FWC721B800KB5J1
Price$4,254.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC721B800KB5J1

Right Angle Worm Gear Speed Reducer - 800:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56C Frame
Mi Item #09446391
MFR #FWC721B800KB5J1

Mfr description
FWC721B800KB5J1 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,254.25/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Ratio
    800:1
  • Weight
    41 lbs, 18.6 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H10845
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)