Motion
HF730-10T-B9-H-P24

BOSTON GEAR
HF730-10T-B9-H-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09446411
MFR #HF730-10T-B9-H-P24
List Price$4,297.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730-10T-B9-H-P24

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 10:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Hollow Output, 1.5000 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09446411
MFR #HF730-10T-B9-H-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,297.75/each for your price

Overview

Mfr description
HF730-10T-B9-H-P24 WORM SPEED REDUCER

Specifications

  • Bushing Kit
    P24
  • Center Distance
    3.0000 in
  • Housing Material
    Cast Iron
  • Input Size
    1.1250 in
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Direction
    Double
  • Output Size
    1.5000 in
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Ratio
    10:1
  • Reduction
    Single Reduction
  • Series
    HF700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text