Motion
FWA738-300E-B5-K

BOSTON GEAR
FWA738-300E-B5-K

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09446448
MFR #FWA738-300E-B5-K
Price$8,479.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA738-300E-B5-K

300:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #09446448
MFR #FWA738-300E-B5-K

Mfr description
FWA738-300E-B5-K WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,479.15/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)