Motion
WA721B-400-G

BOSTON GEAR
WA721B-400-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, Solid Output, 1.0000 in Output Size
MI ITEM #09446452
MFR #WA721B-400-G
Price$3,982.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA721B-400-G

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 2.06 in Center Distance, Solid Shaft Input, Solid Output, 1.0000 in Output Size
MI ITEM #09446452
MFR #WA721B-400-G

Mfr description
WA721B-400-G WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,982.63/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.06 in
  • Manufacturer Reducer Size
    721
  • Nominal Ratio
    40:1
  • Output Size
    1.0000 in
  • Ratio
    400:1
  • Weight
    36.1 lbs, 16.37 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H10914
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107251967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)