Motion
HFWC718C-900-B5-H-P16

BOSTON GEAR
HFWC718C-900-B5-H-P16

HFWC718 D/R Red. 900:1 Ratio, "C" High Vert. Base, Hollow Assy
MI ITEM #09446495
MFR #HFWC718C-900-B5-H-P16
Price$4,930.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC718C-900-B5-H-P16

HFWC718 D/R Red. 900:1 Ratio, "C" High Vert. Base, Hollow Assy
MI ITEM #09446495
MFR #HFWC718C-900-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,930.42/each

Specifications

Dimensions

  • Center Distance
    1.75 in
  • Output Size
    1.0000 in
  • Ratio
    900:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107252704

Overview

Mfr description
HFWC718C-900-B5-H-P16 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought