Motion
RFWC760-200E-B7-J

BOSTON GEAR
RFWC760-200E-B7-J

200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Solid Output, Right Hand Output
Mi Item #09446603
MFR #RFWC760-200E-B7-J
Price$19,321.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760-200E-B7-J

200:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, 0.8750 in Input Size, Solid Output, Right Hand Output
Mi Item #09446603
MFR #RFWC760-200E-B7-J

Mfr description
RFWC760-200E-B7-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,321.71/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Input Size
    0.8750 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)