Specifications
Dimensions
- Case Size732
- Center Distance3.2500 in
- Input Size1.1250 in
- Manufacturer Reducer Size732
- NEMA / IEC Frame Size180TC/210C
- Nominal Ratio15:1
- Output Size1.3750 in
- Ratio15:1
- Weight69.10 lbs, 31.34 kg
Details
- Bushing KitJ1
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH11171-OLD
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
Overview
Mfr description
F732-15KF-B9-J1 WORM SPEED REDUCER