Specifications
Dimensions
- Weight2.1137 kg, 4.66 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01468
- Manufacturer Upc Number884107256542
- UPC_NO884107256542
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)