Overview
Mfr description
PR2060-005-KS-S-4120403-12.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01474
- Manufacturer Upc Number884107257792
- UPC_NO884107257792
- Weight2.1137 kg, 4.66 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data