Motion
RFWC760-600-B5-G

BOSTON GEAR
RFWC760-600-B5-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09446815
MFR #RFWC760-600-B5-G
Price$18,932.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWC760-600-B5-G

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09446815
MFR #RFWC760-600-B5-G

Mfr description
RFWC760-600-B5-G SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,932.40/each

Specifications

Dimensions

  • Case Size
    760
  • Center Distance
    6.0000 in
  • Manufacturer Reducer Size
    760
  • Nominal Ratio
    600:1
  • Ratio
    600:1
  • Weight
    349 lbs, 158.304 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quick Connect
  • Manufacturer Catalog Number
    H11309
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)