Motion
HFWC738-200E-B5-H-P24

BOSTON GEAR
HFWC738-200E-B5-H-P24

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output, IEC 80B5 Frame
MI ITEM #09446857
MFR #HFWC738-200E-B5-H-P24
List Price$9,569.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC738-200E-B5-H-P24

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.5000 in Output Size, Double Output, IEC 80B5 Frame
MI ITEM #09446857
MFR #HFWC738-200E-B5-H-P24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,569.95/each for your price

Overview

Mfr description
HFWC738-200E-B5-H-P24 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Ratio
    200:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    IEC 80B5
  • Series
    700
  • Manufacturer Reducer Size
    738
  • Manufacturer Catalog Number
    H11356
  • Weight
    117.1 lbs, 53.116 kg
  • Nominal Ratio
    200:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    738

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text