Specifications
Dimensions
- Center Distance1.7500 in
- Input Size0.6250 in
- NEMA / IEC Frame Size56C
- Output Size0.8750 in
- Ratio5:1
Details
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Mounting TypeHorizontal Base – Bottom Mount
- Output DirectionDouble
- Output TypeSolid
- Paint TypeWhite BostKleen Paint
- ReductionSingle Reduction
- SeriesF700
Overview
Mfr description
BKCF718B-5KP-B5-HS1 WASHDOWN WORM SPEED