Motion
HF721X-50-B5-H-P23

BOSTON GEAR
HF721X-50-B5-H-P23

HF721 S/R Red. 50:1 Ratio, "X" Vert. Up Base, Hollow Assy
MI ITEM #09446860
MFR #HF721X-50-B5-H-P23
List Price$2,701.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF721X-50-B5-H-P23

HF721 S/R Red. 50:1 Ratio, "X" Vert. Up Base, Hollow Assy
MI ITEM #09446860
MFR #HF721X-50-B5-H-P23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,701.55/each for your price

Overview

Mfr description
HF721X-50-B5-H-P23 WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.4375 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P23
  • Mounting Type
    Vertical Base – Rear Mount
  • UPC_NO
    884107259048
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text