Overview
Mfr description
PL2090-010-KS-S-4130710-15.9 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01479
- Manufacturer Upc Number884107259086
- UPC_NO884107259086
- Weight3.7285 kg, 8.22 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data