Motion
SBKCH732W-60KEZ-HS1-P32

BOSTON GEAR
SBKCH732W-60KEZ-HS1-P32

60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09446876
MFR #SBKCH732W-60KEZ-HS1-P32
Price$7,640.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCH732W-60KEZ-HS1-P32

60:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09446876
MFR #SBKCH732W-60KEZ-HS1-P32

Mfr description
SBKCH732W-60KEZ-HS1-P32 WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,640.45/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    2.0000 in
  • Ratio
    60:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)