Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.8750 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size140TC/180C
- Nominal Ratio15:1
- Output Size0.8750 in
- Ratio15:1
- Weight19.10 lbs, 8.66 kg
Details
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationNo Lube
- Manufacturer Catalog NumberH11396
- Mounting TypeNo Base
- Output DirectionRight Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B7
Overview
Mfr description
F718-15T-B7-J WORM SPEED REDUCER