Motion
HRF721-20-B5-H-P20

BOSTON GEAR
HRF721-20-B5-H-P20

HRF721 S/R Red. 20:1 Ratio, No Base, Hollow Assy
MI ITEM #09446935
MFR #HRF721-20-B5-H-P20
Price$3,811.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-20-B5-H-P20

HRF721 S/R Red. 20:1 Ratio, No Base, Hollow Assy
MI ITEM #09446935
MFR #HRF721-20-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,811.74/each

Specifications

Dimensions

  • Center Distance
    2.06 in
  • Output Size
    1.2500 in
  • Ratio
    20:1

Details

  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • Series
    700
  • UPC_NO
    884107260211

Overview

Mfr description
HRF721-20-B5-H-P20 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought