1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
BKRFWC760 500K B7 G2
500:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #
09446959
MFR #
BKRFWC760 500K B7 G2
Price
$24,993.74
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR BKRFWC760 500K B7 G2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
BKRFWC760 500K B7 G2
500:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #
09446959
MFR #
BKRFWC760 500K B7 G2
Mfr description
BKRFWC760 500K B7 G2 SPEED REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$24,993
.74
/each
Add to Cart
Specifications
Dimensions
Center Distance
6.0000 in
Ratio
500:1
Details
Input Type
C-Face Quick Connect
Output Direction
Left Hand
Output Type
Solid
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items