1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
HRF724B-5-B9-H-P20
HRF724 S/R Red. 5:1 Ratio, "B" Horiz. Base, Hollow Assy
MI ITEM #
09447056
MFR #
HRF724B-5-B9-H-P20
Price
$4,719.53
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR HRF724B-5-B9-H-P20
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
HRF724B-5-B9-H-P20
HRF724 S/R Red. 5:1 Ratio, "B" Horiz. Base, Hollow Assy
MI ITEM #
09447056
MFR #
HRF724B-5-B9-H-P20
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,719.53
/each
Qty
Add to Cart
Specifications
Dimensions
Center Distance
2.38 in
Output Size
1.2500 in
Ratio
5:1
Details
Input Type
C-Face Coupling
Output Type
Hollow
Series
700
UPC_NO
884107262222
Overview
Mfr description
HRF724B-5-B9-H-P20 WORM SPEED REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought