Motion
BKSF862BRB-40K-B9-S-M1

BOSTON GEAR
BKSF862BRB-40K-B9-S-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 40:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #09447079
MFR #BKSF862BRB-40K-B9-S-M1
Price$10,085.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKSF862BRB-40K-B9-S-M1

Right Angle Helical Worm Speed Reducer - Double Reduction, 40:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #09447079
MFR #BKSF862BRB-40K-B9-S-M1

Mfr description
BKSF862BRB-40K-B9-S-M1 WASHDOWN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,085.15/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    180TC
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107262574
  • Mounting
    Detachable Base
  • Mounting Type
    Detachable Base
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)