Motion
HMHF738240KB7HP40

BOSTON GEAR
HMHF738240KB7HP40

240:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output
Mi Item #09447097
MFR #HMHF738240KB7HP40
Price$10,052.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HMHF738240KB7HP40

240:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, Hollow Output
Mi Item #09447097
MFR #HMHF738240KB7HP40

Mfr description
HMHF738240KB7HP40 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,052.58/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Ratio
    240:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)