Motion
HFHMA726R-200T-B5-H-P31

BOSTON GEAR
HFHMA726R-200T-B5-H-P31

200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09447110
MFR #HFHMA726R-200T-B5-H-P31
List Price$5,856.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA726R-200T-B5-H-P31

200:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
MI ITEM #09447110
MFR #HFHMA726R-200T-B5-H-P31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,856.38/each for your price

Overview

Mfr description
HFHMA726R-200T-B5-H-P31 WORM SPEED

Specifications

  • Center Distance
    2.6200 in
  • Ratio
    200:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.9375 in
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text