Specifications
Dimensions
- Case Size090
- Weight4.731 kg, 10.43 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01483
- Manufacturer Upc Number884107263472
- UPC_NO884107263472
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)