Motion
HFWC718X2000B4HP14

BOSTON GEAR
HFWC718X2000B4HP14

2000:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size
Mi Item #09447164
MFR #HFWC718X2000B4HP14
Price$5,278.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC718X2000B4HP14

2000:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 0.8750 in Output Size
Mi Item #09447164
MFR #HFWC718X2000B4HP14

Mfr description
HFWC718X2000B4HP14 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,278.26/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Output Size
    0.8750 in
  • Ratio
    2000:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)