Overview
Mfr description
PL5120-050-4131501-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Case Size050
- SeriesPL5120
- Manufacturer Catalog NumberP01484
- Manufacturer Upc Number884107264905
- UPC_NO884107264905
- Weight8.7589 kg, 19.31 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data