Specifications
Dimensions
- Case Size030
- Weight4.731 kg, 10.43 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01485
- Manufacturer Upc Number884107264929
- SeriesPL5090
- UPC_NO884107264929
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)