Specifications
Dimensions
- Weight9.0628 kg, 19.98 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01486
- Manufacturer Upc Number884107265339
- UPC_NO884107265339
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)