Motion
PL2090-005-KS-S-4130710-15.9

BOSTON GEAR
PL2090-005-KS-S-4130710-15.9

05:1 Reduction, 5:1 Ratio
MI ITEM #09447292
MFR #PL2090-005-KS-S-4130710-15.9
List Price$9,132.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2090-005-KS-S-4130710-15.9

05:1 Reduction, 5:1 Ratio
MI ITEM #09447292
MFR #PL2090-005-KS-S-4130710-15.9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,132.85/each for your price

Overview

Mfr description
PL2090-005-KS-S-4130710-15.9 PRECISION

Specifications

  • Reducer Type
    Planetary
  • Ratio
    5:1
  • Country of Origin
    Taiwan
  • Reduction
    05:1
  • Case Size
    090
  • Nominal Ratio
    5:1
  • Series
    PL2090
  • Manufacturer Catalog Number
    P01488
  • Manufacturer Upc Number
    884107266053
  • UPC_NO
    884107266053
  • Weight
    3.724 kg, 8.21 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text