Motion
PL2115-010-KS-S-4040401-19.0

BOSTON GEAR
PL2115-010-KS-S-4040401-19.0

10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #09447301
MFR #PL2115-010-KS-S-4040401-19.0
List Price$12,787.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL2115-010-KS-S-4040401-19.0

10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #09447301
MFR #PL2115-010-KS-S-4040401-19.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,787.08/each for your price

Overview

Mfr description
PL2115-010-KS-S-4040401-19.0 PRECISION

Specifications

  • Ratio
    10:1
  • Actual Ratio
    10:1
  • Input Size
    19 mm
  • Country of Origin
    Taiwan
  • Reduction
    10:1
  • Nominal Ratio
    10:1
  • Series
    PL2115
  • Manufacturer Catalog Number
    P01490
  • Manufacturer Upc Number
    884107266237
  • UPC_NO
    884107266237
  • Weight
    9.06 kg, 19.98 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text