Motion
HFWC730B-300-B5-H-P20

BOSTON GEAR
HFWC730B-300-B5-H-P20

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09447340
MFR #HFWC730B-300-B5-H-P20
Price$7,692.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC730B-300-B5-H-P20

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Hollow Output, 1.2500 in Output Size
MI ITEM #09447340
MFR #HFWC730B-300-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,692.57/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    300:1
  • Output Size
    1.2500 in
  • Ratio
    300:1
  • Weight
    88.10 lbs, 39.96 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H11855
  • Output Type
    Hollow
  • Series
    700
  • Standard Base Kit
    Kit B5
  • UPC_NO
    884107266961

Overview

Mfr description
HFWC730B-300-B5-H-P20 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought